Buy more than* S$200* and get FREE SHIPPING

  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ
  • Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ

Single-Row Deep Groove Ball Bearing No. 6900 Stand ZZ 6915ZZ

5.00 (2)
Item.#
07021883
Mfr.#
6915ZZ
Package Qty.
1PC
Ship pack of
1
33.93 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
24400[2480]
Inside Diameter d (phi mm)
75
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Outside Diameter D (phi mm)
105
Standard Static Rating Load (N [kgf])
22600[2300]
Coefficient
16.5
Allowable Number of Rotations (min-1r.p.m)
6000 (grease lubrication)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Radio control helicopter
5
From Japan
On 2015-09-07 05:30:47
The Chinese-made bearings were replaced with here. Made in China is weak in shock, is immediately Gorigori. In addition, the smoothness of the rotation is completely different.
This review is about item#06955164.
Gasoline helicopter
5
From Japan
On 2014-09-05 13:41:44
Price, and performance very satisfied. In particular, it was saved easily selection decision because it is properly the allowable rotation speed display and detailed performance of the bearing.
This review is about item#06955164.