Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides
  • Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides

Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides 6914DDU

by NSK
4.41 (17)
Item.#
07021953
Mfr.#
6914DDU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-04-16
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
21200[2160]
Coefficient
16.3
Allowable Number of Rotations (min-1r.p.m)
3600 (grease lubrication)
Outside Diameter D (phi mm)
100
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
Standard Dynamic Load Rating (N [kgf])
23700[2420]
Inside Diameter d (phi mm)
70
Chamfer Dimensions r (mm)
1(min)
Material
High carbon-chromium bearing steel