Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand 1201

4.50 (2)
Item.#
07022111
Mfr.#
1201
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
16
Standard Dynamic Load Rating (N [kgf])
5700[580]
Chamfer Dimensions r (mm)
0.6 (min)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 22,000 Oil lubrication: 26,000
Type
Cylindrical bore
Mounting Dimensions (Maximum Da)(mm)
28
Standard Static Rating Load (N [kgf])
1270[130]
Inside Diameter d (phi mm)
12
Width B (mm)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use the bearing of the roasting machine.
5
From Japan
On 2016-06-02 18:07:48
Also good for us around smoothly accuracy among the 200 a few tens of degrees.
This review is about item#07022154.
Axis bearing of the cart
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although not yet used, the type I think the rich and very good.
This review is about item#07022172.