Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand 1205

by NSK
4.75 (4)
Item.#
07022154
Mfr.#
1205
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
Cylindrical hole
Mounting Dimensions (Maximum Da)(mm)
47
Standard Static Rating Load (N [kgf])
3300[335]
Inside Diameter d (phi mm)
25
Width B (mm)
15
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 4300 Oil lubrication: 14000
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
30
Standard Dynamic Load Rating (N [kgf])
12200[1250]
Chamfer Dimensions r (mm)
1 (Minimum)
Outside Diameter D (phi mm)
52
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2017-04-07 16:21:19
I used it as a new prototype of the machine, but I am very satisfied.
This review is about item#7022163.
Roller rotation axis of printing machine
5
From Japan
On 2017-02-24 23:50:09
I keep using it all the time but I can use it without any problem, and this price is very appreciated.
This review is about item#7022154.
It is used for bearing of roaster.
5
From Japan
On 2016-06-02 18:07:48
Even within 200 to dozens of degrees, accuracy also flows smoothly.
This review is about item#07022154.
Cart shaft bearings
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although I have not used it yet, I think that it is rich in variety and it is very good.
This review is about item#07022172.