Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand 1209

4.50 (2)
Item.#
07022197
Mfr.#
1209
Package Qty.
1PC
Ship pack of
1
25.54 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
22000[2240]
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
85
Mounting Dimensions (Maximum Da)(mm)
78.5
Standard Static Rating Load (N [kgf])
7350[750]
Inside Diameter d (phi mm)
45
Width B (mm)
19
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
51.5
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7100 (oil lubrication) 8500
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use the bearing of the roasting machine.
5
From Japan
On 2016-06-02 18:07:48
Also good for us around smoothly accuracy among the 200 a few tens of degrees.
This review is about item#07022154.
Axis bearing of the cart
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although not yet used, the type I think the rich and very good.
This review is about item#07022172.