Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand 1212

by NSK
4.83 (6)
Item.#
07022224
Mfr.#
1212
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
43.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Width B (mm)
22
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
68
Standard Dynamic Load Rating (N [kgf])
30500[3100]
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
110
Mounting Dimensions (Maximum Da)(mm)
102
Standard Static Rating Load (N [kgf])
11500[1180]
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5300 (oil lubrication) 6300
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for bearing of spindle part of covering machine
5
From Japan
On 2018-04-18 13:06:25
It was equipped as standard on the machine 30 years ago. I could set it without any discomfort.
This review is about item#7022102.
play
5
From Japan
On 2018-03-27 18:25:52
It purchased as what kind of self-aligning ball bearing is, but it is very easy to use, it will go around very much if you degrease.
This review is about item#7022102.
Machine Production
5
From Japan
On 2017-04-07 16:21:19
I used it as a new prototype of the machine, but I am very satisfied.
This review is about item#7022163.
Roller rotation axis of printing machine
5
From Japan
On 2017-02-24 23:50:09
I keep using it all the time but I can use it without any problem, and this price is very appreciated.
This review is about item#7022154.
It is used for bearing of roaster.
5
From Japan
On 2016-06-02 18:07:48
Even within 200 to dozens of degrees, accuracy also flows smoothly.
This review is about item#07022154.
Cart shaft bearings
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although I have not used it yet, I think that it is rich in variety and it is very good.
This review is about item#07022172.