Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
  • Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand 1216

4.75 (4)
Item.#
07022267
Mfr.#
1216
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
71.41 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Width B (mm)
26
Mounting Dimensions (Maximum ra)(mm)
2
Mounting Dimensions (Minimum da)(mm)
89
Standard Dynamic Load Rating (N [kgf])
40000[4100]
Chamfer Dimensions r (mm)
2(min)
Outside Diameter D (phi mm)
140
Mounting Dimensions (Maximum Da)(mm)
131
Standard Static Rating Load (N [kgf])
17000[1730]
Inside Diameter d (phi mm)
80
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4000 (oil lubrication) 5000
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Machinery production
5
From Japan
On 2017-04-07 16:21:19
But was used as a new prototype of the machine I am very satisfied.
This review is about item#7022163.
Roller axis of rotation of the printing press
5
From Japan
On 2017-02-24 23:50:09
We continue to use much but usable without any problem, Moreover, this price is very grateful.
This review is about item#7022154.
Use the bearing of the roasting machine.
5
From Japan
On 2016-06-02 18:07:48
Also good for us around smoothly accuracy among the 200 a few tens of degrees.
This review is about item#07022154.
Axis bearing of the cart
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although not yet used, the type I think the rich and very good.
This review is about item#07022172.