Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 1303

5.00 (1)
Item.#
07022303
Mfr.#
1303
Package Qty.
1PC
Ship pack of
1
14.42 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
47
Mounting Dimensions (Maximum Da)(mm)
42
Standard Static Rating Load (N [kgf])
3200[325]
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 14000 (oil lubrication) 17000
Chamfer Dimensions r (mm)
1(min)
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
22
Standard Dynamic Load Rating (N [kgf])
12700[1300]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the bearing of the snowplow
5
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than the local dealer! It is it is the most attractive. Also because the same thing to buy in where the bearings It is no problem in the product.
This review is about item#07022364.