Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 1304

by NSK
5.00 (1)
Item.#
07022312
Mfr.#
1304
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
52
Mounting Dimensions (Maximum Da)(mm)
45.5
Standard Static Rating Load (N [kgf])
3350[340]
Inside Diameter d (phi mm)
20
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 12000 (oil lubrication) 15000
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
26.5
Standard Dynamic Load Rating (N [kgf])
12600[1280]
Chamfer Dimensions r (mm)
1.1(min)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For snowplower bearings
5
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than dealer nearby! That is the most attractive thing. The bearings are the same no matter where they are purchased, so there is no problem with the product.
This review is about item#07022364.