Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 1305

by NSK
5.00 (1)
Item.#
07022321
Mfr.#
1305
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Type
Cylindricalbore
Mounting Dimensions (Maximum Da)(mm)
55.5
Standard Static Rating Load (N [kgf])
5000[510]
Inside Diameter d (phi mm)
25
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:10000oillubrication:13000
Width B (mm)
17
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
31.5
Standard Dynamic Load Rating (N [kgf])
18200[1850]
Chamfer Dimensions r (mm)
1.1(minimum)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For snowplower bearings
5
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than dealer nearby! That is the most attractive thing. The bearings are the same no matter where they are purchased, so there is no problem with the product.
This review is about item#07022364.