Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 1308

by NSK
5.00 (1)
Item.#
07022355
Mfr.#
1308
Package Qty.
1PC
Ship pack of
1
30.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
23
Mounting Dimensions (Maximum Da)(mm)
82
Standard Static Rating Load (N [kgf])
9700[990]
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
90
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
48
Standard Dynamic Load Rating (N [kgf])
29800[3050]
Chamfer Dimensions r (mm)
1.5(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6700 (oil lubrication) 8500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For snowplower bearings
5
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than dealer nearby! That is the most attractive thing. The bearings are the same no matter where they are purchased, so there is no problem with the product.
This review is about item#07022364.