Buy more than* S$200* and get FREE SHIPPING

  • Ball Bearing
  • Ball Bearing
  • Ball Bearing
  • Ball Bearing

Ball Bearing 1317

by NSK
5.00 (1)
Item.#
07022443
Mfr.#
1317
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
180
Mounting Dimensions (Maximum ra)(mm)
2.5
Mounting Dimensions (Minimum da)(mm)
98
Standard Dynamic Load Rating (N [kgf])
98500[10000]
Chamfer Dimensions r (mm)
3(min)
Width B (mm)
41
Mounting Dimensions (Maximum Da)(mm)
167
Standard Static Rating Load (N [kgf])
38000[3850]
Inside Diameter d (phi mm)
85
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3400 (oil lubrication) 4000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For snowplower bearings
5
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than dealer nearby! That is the most attractive thing. The bearings are the same no matter where they are purchased, so there is no problem with the product.
This review is about item#07022364.