Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2200

by NSK
Item.#
07022461
Mfr.#
2200
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
30
Mounting Dimensions (Maximum Da)(mm)
26
Standard Static Rating Load (N [kgf])
1590[162]
Inside Diameter d (phi mm)
10
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 24000 (oil lubrication) 28000
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
14
Standard Dynamic Load Rating (N [kgf])
7450[760]
Chamfer Dimensions r (mm)
0.6(min)