Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2201

by NSK
Item.#
07022477
Mfr.#
2201
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
16
Standard Dynamic Load Rating (N [kgf])
7750[790]
Chamfer Dimensions r (mm)
0.6(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 22000 (oil lubrication) 26000
Mounting Dimensions (Maximum Da)(mm)
28
Standard Static Rating Load (N [kgf])
1730[177]
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32