Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2202

by NSK
Item.#
07022486
Mfr.#
2202
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
7800[795]
Chamfer Dimensions r (mm)
0.6(min)
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
19
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 18000 (oil lubrication) 22000
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
35
Mounting Dimensions (Maximum Da)(mm)
31
Standard Static Rating Load (N [kgf])
1850[188]