Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2203

by NSK
Item.#
07022495
Mfr.#
2203
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
40
Mounting Dimensions (Maximum Da)(mm)
36
Standard Static Rating Load (N [kgf])
2420[247]
Inside Diameter d (phi mm)
17
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 16000 (oil lubrication) 20000
Mounting Dimensions (Maximum ra)(mm)
0.6
Mounting Dimensions (Minimum da)(mm)
21
Standard Dynamic Load Rating (N [kgf])
9950[1010]
Chamfer Dimensions r (mm)
0.6(min)