Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2204

Item.#
07022504
Mfr.#
2204
Package Qty.
1PC
Ship pack of
1
13.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
42
Standard Static Rating Load (N [kgf])
3300[340]
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
47
Type
Cylindrical bore
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 14000 Oil lubrication: 17000
Mounting Dimensions (Minimum da)(mm)
25
Standard Dynamic Load Rating (N [kgf])
12800[1310]
Chamfer Dimensions r (mm)
1 (minimum)
Width B (mm)
18
Mounting Dimensions (Maximum ra)(mm)
1