Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2205

by NSK
Item.#
07022513
Mfr.#
2205
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Minimum da)(mm)
30
Standard Dynamic Load Rating (N [kgf])
12400[1270]
Chamfer Dimensions r (mm)
1(minimum)
Width B (mm)
18
Mounting Dimensions (Maximum ra)(mm)
1
Allowable Number of Rotations (min-1r.p.m)
GreaseLubrication:12000oillubrication:14000
Standard Static Rating Load (N [kgf])
3450[350]
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Type
Cylindricalbore
Mounting Dimensions (Maximum Da)(mm)
47