Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2206

Item.#
07022522
Mfr.#
2206
Package Qty.
1PC
Ship pack of
1
20.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Type
Cylindrical bore
Mounting Dimensions (Maximum Da)(mm)
57
Standard Static Rating Load (N [kgf])
4550[460]
Inside Diameter d (phi mm)
30
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 10000 Oil lubrication: 12000
Width B (mm)
20
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
35
Standard Dynamic Load Rating (N [kgf])
15300[1560]
Chamfer Dimensions r (mm)
1 (minimum)