Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2208

by NSK
Item.#
07022547
Mfr.#
2208
Package Qty.
1PC
Ship pack of
1
27.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
1.1(min)
Width B (mm)
23
Mounting Dimensions (Maximum Da)(mm)
73.5
Standard Static Rating Load (N [kgf])
7350[750]
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
80
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
46.5
Standard Dynamic Load Rating (N [kgf])
22400[2290]
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7500 (oil lubrication) 9000