Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2209

by NSK
Item.#
07022556
Mfr.#
2209
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
78.5
Standard Static Rating Load (N [kgf])
8150[830]
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
51.5
Standard Dynamic Load Rating (N [kgf])
23300[2380]
Chamfer Dimensions r (mm)
1.1(min)
Width B (mm)
23
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 7100 (oil lubrication) 8500