Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2211

by NSK
Item.#
07022574
Mfr.#
2211
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
100
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
63
Standard Dynamic Load Rating (N [kgf])
26700[2720]
Chamfer Dimensions r (mm)
1.5(min)
Width B (mm)
25
Mounting Dimensions (Maximum Da)(mm)
92
Standard Static Rating Load (N [kgf])
9900[1010]
Inside Diameter d (phi mm)
55
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 6000 (oil lubrication) 7100