Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2212

by NSK
Item.#
07022583
Mfr.#
2212
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
68
Standard Dynamic Load Rating (N [kgf])
34000[3500]
Chamfer Dimensions r (mm)
1.5(min)
Width B (mm)
28
Mounting Dimensions (Maximum Da)(mm)
102
Standard Static Rating Load (N [kgf])
12600[1290]
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
110
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5300 (oil lubrication) 6300