Buy more than* S$200* and get FREE SHIPPING

  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand
  • Automatic Tone Heart Ball Bearing  Cylindrical Bore No. 2200 Stand

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand 2213

by NSK
Item.#
07022592
Mfr.#
2213
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
59.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum ra)(mm)
1.5
Mounting Dimensions (Minimum da)(mm)
73
Standard Dynamic Load Rating (N [kgf])
43500[4450]
Chamfer Dimensions r (mm)
1.5(min)
Width B (mm)
31
Mounting Dimensions (Maximum Da)(mm)
112
Standard Static Rating Load (N [kgf])
16400[1670]
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
120
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4800 (oil lubrication) 6000