Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300

Auto Core Adjuster Ball Bearing 2300 2303

by NSK
5.00 (4)
Item.#
07022617
Mfr.#
2303
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Dimensions (Maximum Da)(mm)
42
Standard Static Rating Load (N [kgf])
3550[365]
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
47
Type
Cylindrical hole
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 13000 Oil lubrication: 16000
Mounting Dimensions (Minimum da)(mm)
22
Standard Dynamic Load Rating (N [kgf])
14700[1500]
Chamfer Dimensions r (mm)
1 (Minimum)
Width B (mm)
19
Mounting Dimensions (Maximum ra)(mm)
1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:17
There was a size I wanted and the price was not too expensive.
This review is about item#7022617.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:58:47
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#7022626.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:12:46
I always use it with confidence.
Replacement of driving parts
5
From Japan
On 2013-05-19 22:51:41
Because it is a leading manufacturer item, I use it with confidence. If the deadline is early, there is no saying.
This review is about item#07022626.