Buy more than* S$200* and get FREE SHIPPING

  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300

Auto Core Adjuster Ball Bearing 2300 2304

by NSK
5.00 (4)
Item.#
07022626
Mfr.#
2304
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
21
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
26.5
Standard Dynamic Load Rating (N [kgf])
18500[1880]
Chamfer Dimensions r (mm)
1.1 (Minimum)
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 11000 Oil lubrication: 14000
Type
Cylindrical hole
Mounting Dimensions (Maximum Da)(mm)
45.5
Standard Static Rating Load (N [kgf])
4700[480]
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:17
There was a size I wanted and the price was not too expensive.
This review is about item#7022617.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:58:47
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#7022626.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:12:46
I always use it with confidence.
Replacement of driving parts
5
From Japan
On 2013-05-19 22:51:41
Because it is a leading manufacturer item, I use it with confidence. If the deadline is early, there is no saying.
This review is about item#07022626.