Buy more than* S$200* and get FREE SHIPPING

  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300

Auto Core Adjuster Ball Bearing 2300 2305

by NSK
5.00 (4)
Item.#
07022635
Mfr.#
2305
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
24900[2530]
Chamfer Dimensions r (mm)
1.1 (minimum)
Width B (mm)
24
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
31.5
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 9500 Oil lubrication: 12000
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62
Type
Cylindrical bore
Mounting Dimensions (Maximum Da)(mm)
55.5
Standard Static Rating Load (N [kgf])
6600[675]
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:17
There was a size I wanted and the price was not too expensive.
This review is about item#7022617.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:58:47
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#7022626.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:12:46
I always use it with confidence.
Replacement of driving parts
5
From Japan
On 2013-05-19 22:51:41
Because it is a leading manufacturer item, I use it with confidence. If the deadline is early, there is no saying.
This review is about item#07022626.