Buy more than* S$200* and get FREE SHIPPING

  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300
  • Auto Core Adjuster Ball Bearing 2300

Auto Core Adjuster Ball Bearing 2300 2306

by NSK
5.00 (4)
Item.#
07022644
Mfr.#
2306
Package Qty.
1PC
Ship pack of
1
29.75 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
32000[3250]
Chamfer Dimensions r (mm)
1.1(min)
Width B (mm)
27
Mounting Dimensions (Maximum Da)(mm)
65.5
Standard Static Rating Load (N [kgf])
8750[895]
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
72
Mounting Dimensions (Maximum ra)(mm)
1
Mounting Dimensions (Minimum da)(mm)
36.5
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 8000 (oil lubrication) 10000
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:17
There was a size I wanted and the price was not too expensive.
This review is about item#7022617.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:58:47
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#7022626.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:12:46
I always use it with confidence.
Replacement of driving parts
5
From Japan
On 2013-05-19 22:51:41
Because it is a leading manufacturer item, I use it with confidence. If the deadline is early, there is no saying.
This review is about item#07022626.