Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5205

by NSK
5.00 (1)
Item.#
07022732
Mfr.#
5205
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Action Point Distance a0 (mm)
26.8
Standard Dynamic Load Rating (N [kgf])
21300[2170]
Chamfer Dimensions r (mm)
1 (min)
Outside Diameter D (phi mm)
52
Standard Static Rating Load (N [kgf])
14700[1500]
Inside Diameter d (phi mm)
25
Width B (mm)
20.6
Allowable Number of Rotations (min-1r.p.m)
8500(grease lubrication) 11000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.