Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5206

by NSK
5.00 (1)
Item.#
07022741
Mfr.#
5206
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
62
Standard Static Rating Load (N [kgf])
21100[2150]
Inside Diameter d (phi mm)
30
Width B (mm)
23.8
Action Point Distance a0 (mm)
31.6
Standard Dynamic Load Rating (N [kgf])
29600[3000]
Chamfer Dimensions r (mm)
1 (Minimum)
Allowable Number of Rotations (min-1r.p.m)
7100(grease lubrication) 9500 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.