Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5207

by NSK
5.00 (1)
Item.#
07022757
Mfr.#
5207
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
27
Action Point Distance a0 (mm)
36.6
Standard Dynamic Load Rating (N [kgf])
39000[4000]
Chamfer Dimensions r (mm)
1.1(min)
Outside Diameter D (phi mm)
72
Standard Static Rating Load (N [kgf])
28700[2920]
Inside Diameter d (phi mm)
35
Allowable Number of Rotations (min-1r.p.m)
6300 (grease lubrication) 8000 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.