Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5208

by NSK
5.00 (1)
Item.#
07022766
Mfr.#
5208
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Action Point Distance a0 (mm)
41.5
Standard Dynamic Load Rating (N [kgf])
44000[4500]
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
80
Standard Static Rating Load (N [kgf])
33500[3400]
Inside Diameter d (phi mm)
40
Width B (mm)
30.2
Allowable Number of Rotations (min-1r.p.m)
5600(grease lubrication) 7100 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.