Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings
  • Double Row Angular Contact Ball Bearings

Double Row Angular Contact Ball Bearings 5209

by NSK
5.00 (1)
Item.#
07022775
Mfr.#
5209
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
30.2
Action Point Distance a0 (mm)
43.4
Standard Dynamic Load Rating (N [kgf])
49500[5050]
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
85
Standard Static Rating Load (N [kgf])
38000[3900]
Inside Diameter d (phi mm)
45
Allowable Number of Rotations (min-1r.p.m)
5000(grease lubrication) 6700 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.