Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51100

by NSK
5.00 (5)
Item.#
07022933
Mfr.#
51100
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-10-18
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N [kgf])
10100[1030]
Thickness T (mm)
9
Dimension T (mm)
9
Outside Diameter D (phi mm)
24
Inner Diameter D1(dia. Mm)
11
Allowable Number of Rotations (min-1r.p.m)
6700(grease lubrication) 10000 (oil lubrication)
Outside Diameter d1 (mm)
24
Inside Diameter d (phi mm)
10
Chamfer Dimensions r (mm)
0.3 (min)
Type
Flat-surface seat type
Standard Static Rating Load (N [kgf])
14000[1420]
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For tightening the barrel band of the reflecting telescope
5
From Japan
On 2018-02-25 22:03:14
There is a sense of stability. It is a good item. Thank you very much.
This review is about item#7022933.
Used for motorcycle maintenance
5
From Japan
On 2016-05-03 19:20:34
It was used for improvement of the feeling of the front fork spring. I am using it normally without problems.
This review is about item#07022951.
Motorcycle work, maintenance
5
From Japan
On 2015-12-28 18:25:49
Domestic manufacturers affordable and affordable in price. Performance is perfect.
This review is about item#07022933.
Small turntable
5
From Japan
On 2015-07-30 13:54:37
I am going to use the same product although I do not know what price will change cheaply and easy to use size.
This review is about item#07023046.
Used as a thrust bearing
5
From Japan
On 2014-03-15 14:50:10
It was able to be used without problems. Although it is a reasonable price as a thrust bearing, I felt it was still a little expensive.
This review is about item#07022942.