Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51107

by NSK
5.00 (4)
Item.#
07023003
Mfr.#
51107
Package Qty.
1PC
Ship pack of
1
9.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter d1 (mm)
52
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
0.6 (min)
Type
Flat-surface seat type
Standard Static Rating Load (N [kgf])
49500[5050]
Allowable Number of Rotations (min-1r.p.m)
4000(grease lubrication) 6000 (oil lubrication)
Thickness T (mm)
12
Dimension T (mm)
12
Outside Diameter D (phi mm)
52
Inner Diameter D1(dia. Mm)
37
Standard Dynamic Load Rating (N [kgf])
22100[2250]
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for motorcycle maintenance
5
From Japan
On 2016-05-03 19:20:34
It was used for improvement of the feeling of the front fork spring. I am using it normally without problems.
This review is about item#07022951.
Motorcycle work, maintenance
5
From Japan
On 2015-12-28 18:25:49
Domestic manufacturers affordable and affordable in price. Performance is perfect.
This review is about item#07022933.
Small turntable
5
From Japan
On 2015-07-30 13:54:37
I am going to use the same product although I do not know what price will change cheaply and easy to use size.
This review is about item#07023046.
Used as a thrust bearing
5
From Japan
On 2014-03-15 14:50:10
It was able to be used without problems. Although it is a reasonable price as a thrust bearing, I felt it was still a little expensive.
This review is about item#07022942.