Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand
  • Single-Direction Thrust Ball Bearing No. 51100 Stand

Single-Direction Thrust Ball Bearing No. 51100 Stand 51109

5.00 (4)
Item.#
07023021
Mfr.#
51109
Package Qty.
1PC
Ship pack of
1
13.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter D1(dia. Mm)
47
Standard Dynamic Load Rating (N [kgf])
28100[2860]
Inside Diameter d (phi mm)
45
Chamfer Dimensions r (mm)
0.6(min)
Allowable Number of Rotations (min-1r.p.m)
3400 (grease lubrication) 5000 (oil lubrication)
Standard Static Rating Load (N [kgf])
69000[7050]
Outside Diameter d1 (mm)
65
Dimension T (mm)
14
Outside Diameter D (phi mm)
65
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I used to bike maintenance
5
From Japan
On 2016-05-03 19:20:34
It was used for the purpose of feeling the improvement of the front fork spring. Usually to have been used without problems.
This review is about item#07022951.
Work of the bike, maintenance
5
From Japan
On 2015-12-28 18:25:49
Price also domestic manufacturers of peace of mind at an affordable. Performance is also not perfect.
This review is about item#07022933.
Small turntable
5
From Japan
On 2015-07-30 13:54:37
Price is also cheap I do not know be easy-to-use size change, but I'm going to use the same product.
This review is about item#07023046.
Use as a thrust bearing
5
From Japan
On 2014-03-15 14:50:10
It could be used without problems. It is a reasonable price as a thrust bearing, but still felt a little high.
This review is about item#07022942.