Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51206

by NSK
5.00 (4)
Item.#
07023195
Mfr.#
51206
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
16
Outside Diameter D (phi mm)
52
Thickness T (mm)
16
Standard Static Rating Load (N [kgf])
58000[5950]
Outside Diameter d1 (mm)
52
Allowable Number of Rotations (min-1r.p.m)
3400(grease lubrication) 5300 (oil lubrication)
Chamfer Dimensions r (mm)
0.6 (min)
Inner Diameter D1(dia. Mm)
32
Type
Flat-surface seat type
Standard Dynamic Load Rating (N [kgf])
29500[3000]
Inside Diameter d (phi mm)
30
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Rotary table self made
5
From Japan
On 2015-08-06 15:58:09
I can trust this very much, I will buy it if there is another opportunity. Why do not you buy it if everyone is fine too?
Grease injection type bearing
5
From Japan
On 2015-04-20 21:48:16
I am very satisfied. Cost is also low
This review is about item#07023186.
Weight rotation door bearing part
5
From Japan
On 2014-08-23 18:26:36
We decided on the same product after weight calculation from a wide selection of products. It will be an exhibition of finished products on August 25th. It is a review that I thought was later, but I began writing it with reminders. Either way, I think that the driving condition is good so we can deliver it without problems.
This review is about item#07023213.
Precision mold manufacturing
5
From Japan
On 2014-05-15 19:37:11
no problem
This review is about item#07023152.