Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand
  • Single-Direction Thrust Ball Bearing No. 51200 Stand

Single-Direction Thrust Ball Bearing No. 51200 Stand 51207

5.00 (4)
Item.#
07023204
Mfr.#
51207
Package Qty.
1PC
Ship pack of
1
14.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness T (mm)
18
Standard Static Rating Load (N [kgf])
78000[7950]
Outside Diameter d1 (mm)
62
Dimension T (mm)
18
Outside Diameter D (phi mm)
62
Allowable Number of Rotations (min-1r.p.m)
3000(grease lubrication) 4500 (oil lubrication)
Type
Flat-surface seat type
Standard Dynamic Load Rating (N [kgf])
39500[4050]
Inside Diameter d (phi mm)
35
Chamfer Dimensions r (mm)
1 (Minimum)
Inner Diameter D1(dia. Mm)
37
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Homebrew rotary table
5
From Japan
On 2015-08-06 15:58:09
This can be very reliable Also buy all means if there is an opportunity. Why do not you try to buy you even when it is good?
Grease injection type of bearing
5
From Japan
On 2015-04-20 21:48:16
We are satisfied very much in. Price is also cheaper
This review is about item#07023186.
Bearing portion of the weight revolving door
5
From Japan
On 2014-08-23 18:26:36
After the weight calculated from the rich assortment we have decided in the same commodity. The 8/25 will be the unveiling of the finished product. We then review that had been thought, but began to write received a reminder. In any case, the driving state hope to those that can deliver without any particular problem because good.
This review is about item#07023213.
Precision mold manufacturing
5
From Japan
On 2014-05-15 19:37:11
no problem
This review is about item#07023152.