Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing N213W

4.00 (2)
Item.#
07023414
Mfr.#
N213W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.34 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load (N)
94500
Chamfer Dimensions r (mm)
1.5(min)
Width B (mm)
23
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4240 (oil lubrication) 5040
Standard Dynamic Load Rating (N)
84000
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
120
Circumscribed Circle Diameter Ew (mm)
105.6
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bearing of wood dryer
4
From Japan
On 2015-08-03 08:44:15
Since this type of bearing is not also put in the vicinity of the shop a special, we use the Monotarou. But, is it take the number of days to reach a drawback, but ...
This review is about item#07023721.
Use of the machine
4
From Japan
On 2014-08-09 14:43:53
Since the same machine there is more than one, at cheap prices is good
This review is about item#07023712.