Cylindrical Roller Bearing N215W
(2)
Item.#
07023432
Mfr.#
N215W
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Width B (mm)
25
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load (N)
111000
Chamfer Dimensions r (mm)
1.5(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3840 (oil lubrication) 4800
Circumscribed Circle Diameter Ew (mm)
116.5
Standard Dynamic Load Rating (N)
96500
Inside Diameter d (phi mm)
75
Outside Diameter D (phi mm)
130
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Wood dryer bearings
From Japan
On 2015-08-03 08:44:15
Since this type of bearing is special, it is not placed in a nearby shop, so we use a monotalou. However, it is a difficult point that it takes days to arrive ...
Machine use
From Japan
On 2014-08-09 14:43:53
Since there are multiple same machines, prices are cheaper
Customers Who Bought This Item Also Bought
Top