Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU217W

by NSK
5.00 (1)
Item.#
07023651
Mfr.#
NU217W
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
85
Outside Diameter D (phi mm)
150
Width B (mm)
28
Chamfer Dimension r1 (mm)
2(min)
Standard Static Rating Load (N)
199000
Chamfer Dimensions r (mm)
2(min)
Weight (g)
2110(reference)
Inscribed Circle Diameter Fw (mm)
100.5
Standard Dynamic Load Rating (N)
167000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4300 (oil lubrication) 5000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
It is satisfactory to purchase cheaply the maker items
This review is about item#32996101.