Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing N309W

by NSK
4.00 (2)
Item.#
07023721
Mfr.#
N309W
Package Qty.
1PC
Ship pack of
1
53.41 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
74000
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
100
Width B (mm)
25
Chamfer Dimension r1 (mm)
1.5(min)
Standard Static Rating Load (N)
71000
Chamfer Dimensions r (mm)
1.5(min)
Weight (g)
869(reference)
Circumscribed Circle Diameter Ew (mm)
86.5
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 5040 (oil lubrication) 6000
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wood dryer bearings
4
From Japan
On 2015-08-03 08:44:15
Since this type of bearing is special, it is not placed in a nearby shop, so we use a monotalou. However, it is a difficult point that it takes days to arrive ...
This review is about item#07023721.
Machine use
4
From Japan
On 2014-08-09 14:43:53
Since there are multiple same machines, prices are cheaper
This review is about item#07023712.