Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing
  • Cylindrical Roller Bearing

Cylindrical Roller Bearing N311W

by NSK
4.00 (2)
Item.#
07023746
Mfr.#
N311W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
74.92 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
111000
Chamfer Dimensions r (mm)
2(min)
Width B (mm)
29
Chamfer Dimension r1 (mm)
2(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4000 (oil lubrication) 5040
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
120
Circumscribed Circle Diameter Ew (mm)
104.5
Standard Dynamic Load Rating (N)
111000
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wood dryer bearings
4
From Japan
On 2015-08-03 08:44:15
Since this type of bearing is special, it is not placed in a nearby shop, so we use a monotalou. However, it is a difficult point that it takes days to arrive ...
This review is about item#07023721.
Machine use
4
From Japan
On 2014-08-09 14:43:53
Since there are multiple same machines, prices are cheaper
This review is about item#07023712.