Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU307EW

5.00 (1)
Item.#
07023983
Mfr.#
NU307EW
Package Qty.
1PC
Ship pack of
1
34.20 SGD
ADD TO CART
Shipped after 2017-07-13
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
80
Width B (mm)
21
Chamfer Dimension r1 (mm)
1.1 (minimum)
Standard Static Rating Load (N)
65500
Chamfer Dimensions r (mm)
1.5 (minimum)
Type
NU-shaped
Inscribed Circle Diameter Fw (mm)
46.2
Standard Dynamic Load Rating (N)
66500
Allowable Number of Rotations (min-1r.p.m)
Grease lubrication: 7500 Oil lubrication: 9500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
This satisfaction can be purchased cheaper manufacturers goods
This review is about item#32996101.