Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU311EW

by NSK
5.00 (1)
Item.#
07024026
Mfr.#
NU311EW
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
120
Inscribed Circle Diameter Fw (mm)
70.5
Standard Dynamic Load Rating (N)
137000
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 4500 (oil lubrication) 5600
Chamfer Dimensions r (mm)
2(min)
Width B (mm)
29
Chamfer Dimension r1 (mm)
2(min)
Standard Static Rating Load (N)
143000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
It is satisfactory to purchase cheaply the maker items
This review is about item#32996101.