Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU317W

by NSK
5.00 (1)
Item.#
07024087
Mfr.#
NU317W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
219.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter Fw (mm)
108
Standard Dynamic Load Rating (N)
212000
Inside Diameter d (phi mm)
85
Outside Diameter D (phi mm)
180
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3400 (oil lubrication) 4000
Chamfer Dimension r1 (mm)
3(min)
Standard Static Rating Load (N)
228000
Chamfer Dimensions r (mm)
3(min)
Width B (mm)
41
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
It is satisfactory to purchase cheaply the maker items
This review is about item#32996101.