Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU
  • Cylindrical Roller Bearing NU

Cylindrical Roller Bearing NU NU318W

5.00 (1)
Item.#
07024096
Mfr.#
NU318W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N)
265000
Chamfer Dimensions r (mm)
3(min)
Width B (mm)
43
Chamfer Dimension r1 (mm)
3(min)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 3200 (oil lubrication) 3800
Inside Diameter d (phi mm)
90
Outside Diameter D (phi mm)
190
Inscribed Circle Diameter Fw (mm)
113.5
Standard Dynamic Load Rating (N)
240000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm equipment
5
From Japan
On 2015-03-05 12:36:19
This satisfaction can be purchased cheaper manufacturers goods
This review is about item#32996101.