Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ204W

by NSK
Item.#
07024211
Mfr.#
NJ204W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load (N)
22600
Chamfer Dimensions r (mm)
1(min)
Weight (g)
107(reference)
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 13000 (oil lubrication) 16000
Standard Dynamic Load Rating (N)
25700
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
47
Inscribed Circle Diameter Fw (mm)
26.5