Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ205EW

by NSK
Item.#
07024227
Mfr.#
NJ205EW
Package Qty.
1PC
Ship pack of
1
21.58 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter Fw (mm)
31.5
Standard Dynamic Load Rating (N)
29300
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 12000 (oil lubrication) 14000
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load (N)
27700
Chamfer Dimensions r (mm)
1(min)
Weight (g)
136(reference)