Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ
  • Cylindrical Roller Bearing NJ

Cylindrical Roller Bearing NJ NJ207EW

by NSK
Item.#
07024245
Mfr.#
NJ207EW
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-12-05
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter Fw (mm)
44
Standard Dynamic Load Rating (N)
50500
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
72
Allowable Number of Rotations (min-1r.p.m)
(grease lubrication) 8500 (oil lubrication) 10000
Chamfer Dimension r1 (mm)
0.6(min)
Standard Static Rating Load (N)
50000
Chamfer Dimensions r (mm)
1.1(min)
Weight (g)
304(reference)